- 5500 Series Single Cone
- 2 1/2" Straight Bore
- 1.7230" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Series | 5500 |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Cone Width | 1.723 in |
| I.D. | 2 1/2 in |
| Origin | Cones |
| Material | Steel |
| Cone Type | Single Cone |
| Weight | 3.48 LB |
| EAN or UPC | 724956160679 |

