- Series 615 Single Cup
- 4 3/4" OD x 1 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Material | Steel |
| Origin | Cups |
| Series | 615 |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 1/4 in |
| O.D. | 4.75 in |
| Cup Type | Single Cup |
| Weight | 2.05 LB |
| EAN or UPC | 724956163328 |

