- Series 6300 Single Cup
- 5.345" OD x 1 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 3/4 in |
| Origin | Cups |
| O.D. | 5.345 in |
| Series | 6300 |
| Tolerance | Standard |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Weight | 3.3 LB |
| EAN or UPC | 724956167074 |

