- 6400 Series Single Cone
- 3" Straight Bore
- 2.1350" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 2.135 in |
| I.D. | 3 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Material | Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Series | 6400 |
| Weight | 6.06 LB |
| EAN or UPC | 724956168743 |

