- Series 655 Single Cup
- 5 3/4" OD x 1 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Series | 655 |
| O.D. Type | Straight |
| Cup Width | 1 1/4 in |
| Material | Steel |
| O.D. | 5.75 in |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 2.16 LB |
| EAN or UPC | 724956169177 |

