- Series 6500 Single Cup
- 6 3/8" OD x 1 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 11/16 in |
| Cup Type | Single Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 6500 |
| O.D. Type | Straight |
| Origin | Cups |
| Tolerance | Standard |
| O.D. | 6.375 in |
| Weight | 3.99 LB |
| EAN or UPC | 724956169221 |

