- 72000C Series Single Cone
- 2 1/8" Straight Bore
- 1.2910" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 72000C |
| Cone Width | 1.291 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Steel |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 1/8 in |
| Weight | 2.86 LB |
| EAN or UPC | 724956182237 |

