- 74000 Series Single Cone
- 5" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| I.D. | 5 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 74000 |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Cone Width | 1.875 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Weight | 11.64 LB |
| EAN or UPC | 724956183159 |

