- 755 Series Single Cone
- 3 9/16" Straight Bore
- 1.9000" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 3 9/16 in |
| Cone Width | 1.9 in |
| Bore Type | Round Bore |
| Material | Steel |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Origin | Cones |
| Series | 755 |
| Tolerance | Standard |
| Weight | 5.48 LB |

