- Series 775 Single Cup
- 7 1/8" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 775 |
| Material | Steel |
| Tolerance | Standard |
| Cup Width | 1 1/2 in |
| Cup Type | Single Cup |
| O.D. | 7.125 in |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Origin | Cups |
| Weight | 4.64 LB |
| EAN or UPC | 724956184095 |

