- 775 Series Single Cone
- 3 3/4" Straight Bore
- 1.8900" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Series | 775 |
| I.D. | 3 3/4 in |
| Tolerance | Standard |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Material | Steel |
| Cone Width | 1.89 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 7.93 LB |
| EAN or UPC | 724956184156 |

