- 93000 Series Single Cone
- 7 7/8" Straight Bore
- 2 1/2" Wide
- 0.170" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Material | Steel |
| Cone Width | 2 1/2 in |
| I.D. | 7 7/8 in |
| Cone Type | Single Cone |
| Origin | Cones |
| Enclosure | Open |
| Bore Type | Round Bore |
| Series | 93000 |
| Shaft Fillet Radius [Max] | 0.170 in |
| Weight | 27.978 LB |
| EAN or UPC | 724956201952 |

