- 935 Series Single Cone
- 4 1/2" Straight Bore
- 2 5/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 935 |
| Cone Type | Single Cone |
| I.D. | 4 1/2 in |
| Enclosure | Open |
| Material | Steel |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Width | 2 5/8 in |
| Shaft Fillet Radius [Max] | 0.280 in |
| Origin | Cones |
| Weight | 13.63 LB |
| EAN or UPC | 724956201969 |

