- Series 99000 Single Cup
- 10" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 99000 |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| O.D. | 10 in |
| Cup Width | 1.875 in |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cups |
| Weight | 10.08 LB |
| EAN or UPC | 724956213313 |

