- Series H715300 Single Cup
- 5 3/8" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | H715300 |
| Cup Width | 1 7/16 in |
| Origin | Cups |
| Material | Steel |
| Cup Type | Single Cup |
| O.D. | 5.375 in |
| O.D. Type | Straight |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 2.31 LB |

