- HH221400 Series Single Cone
- 3 1/2" Straight Bore
- 2.2650" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cone Width | 2.265 in |
| Shaft Fillet Radius [Max] | 0.310 in |
| Cone Type | Single Cone |
| Series | HH221400 |
| Enclosure | Open |
| I.D. | 3 1/2 in |
| Tolerance | Standard |
| Material | Steel |
| Bore Type | Round Bore |
| Weight | 12.83 LB |
| EAN or UPC | 724956005512 |

