- Series HH506300 Single Cup
- 4 1/2" OD x 1.4200" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | HH506300 |
| Origin | Cups |
| O.D. Type | Straight |
| Material | Steel |
| Tolerance | Standard |
| Cup Type | Single Cup |
| O.D. | 4.5 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.42 in |
| Weight | 2.02 LB |
| EAN or UPC | 724956005581 |

