- Series HM237500 Single Cup
- 11 3/8" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Series | HM237500 |
| Origin | Cups |
| O.D. | 11.375 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Material | Steel |
| Cup Width | 1.875 in |
| Weight | 11.43 LB |
| EAN or UPC | 724956005741 |

