- HM237500 Series Single Cone
- 7" Straight Bore
- 2 1/2" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Series | HM237500 |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.280 in |
| Origin | Cones |
| Cone Width | 2 1/2 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| I.D. | 7 in |
| Bore Type | Round Bore |
| Weight | 24.2 LB |
| EAN or UPC | 724956005765 |

