- HM516400 Series Single Cone
- 3" Straight Bore
- 1 9/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | HM516400 |
| Cone Type | Single Cone |
| I.D. | 3 in |
| Origin | Cones |
| Enclosure | Open |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Cone Width | 1 9/16 in |
| Bore Type | Round Bore |
| Weight | 3.71 LB |
| EAN or UPC | 724956005802 |

