- Series HM617000 Single Cup
- 5.596" OD x 1.3438" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 5.596 in |
| Material | Steel |
| Series | HM617000 |
| Cup Type | Single Cup |
| Cup Width | 1.3438 in |
| O.D. Type | Straight |
| Origin | Cups |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 2.22 LB |
| EAN or UPC | 724956005864 |

