- Series HM926700 Single Cup
- 9" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.5 in |
| O.D. Type | Straight |
| Origin | Cups |
| O.D. | 9 in |
| Tolerance | Standard |
| Material | Steel |
| Series | HM926700 |
| Weight | 6.71 LB |
| EAN or UPC | 724956006304 |

