- HM926700 Series Single Cone
- 4 1/2" Straight Bore
- 1.9460" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.946 in |
| I.D. | 4 1/2 in |
| Enclosure | Open |
| Material | Steel |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | HM926700 |
| Tolerance | Standard |
| Origin | Cones |
| Weight | 15.98 LB |
| EAN or UPC | 724956006311 |

