- H307700 Series Single Cone
- 2.1650" Straight Bore
- 1.5350" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.120 in |
| I.D. | 2.165 in |
| Origin | Cones |
| Series | H307700 |
| Cone Width | 1.535 in |
| Bore Type | Round Bore |
| Material | Steel |
| Weight | 2.69 LB |
| EAN or UPC | 724956007271 |

