- Series HM720200 Single Cup
- 6.299" OD x 1.2598" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.1 in |
| Material | Steel |
| Series | HM720200 |
| O.D. | 6.299 in |
| Cup Width | 1.2598 in |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Weight | 2.26 LB |
| EAN or UPC | 724956007196 |

