- LM714100 Series Single Cone
- 2.9528" Straight Bore
- 0.9840" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Width | 0.984 in |
| Shaft Fillet Radius [Max] | 0.120 in |
| I.D. | 2.9528 in |
| Enclosure | Open |
| Tolerance | Standard |
| Origin | Cones |
| Cone Type | Single Cone |
| Series | LM714100 |
| Bore Type | Round Bore |
| Weight | 1.45 LB |
| EAN or UPC | 724956007417 |

