- Series M738200 Single Cup
- 10.235" OD x 1.4370" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 10.235 in |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 1.437 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Series | M738200 |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 5.42 LB |
| EAN or UPC | 724956007677 |

