- M738200 Series Single Cone
- 7.4800" Straight Bore
- 1.7320" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 7.48 in |
| Bore Type | Round Bore |
| Cone Width | 1.732 in |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.120 in |
| Series | M738200 |
| Weight | 10.46 LB |
| EAN or UPC | 724956007684 |

