- Series LM104900 Single Cup
- 3 1/4" OD x 0.6500" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM104900 |
| Origin | Cups |
| Tolerance | Standard |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 0.65 in |
| O.D. | 3.25 in |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Weight | 0.35 LB |
| EAN or UPC | 724956009107 |

