- LM11700 Series Single Cone
- 11/16" Straight Bore
- 0.5750" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 11/16 in |
| Origin | Cones |
| Enclosure | Open |
| Material | Steel |
| Series | LM11700 |
| Cone Width | 0.575 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Weight | 0.14 LB |
| EAN or UPC | 724956009152 |

