- Series LM545800 Single Cup
- 12 3/8" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM545800 |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Tolerance | Standard |
| O.D. | 12.375 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 1 7/16 in |
| Weight | 8.0 LB |
| EAN or UPC | 724956009428 |

