- LM545800 Series Single Cone
- 9 1/4" Straight Bore
- 1 15/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 9 1/4 in |
| Tolerance | Standard |
| Enclosure | Open |
| Cone Type | Single Cone |
| Series | LM545800 |
| Cone Width | 1 15/16 in |
| Material | Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| Weight | 16.86 LB |
| EAN or UPC | 724956009435 |

