- M514500 Series Single Cone
- 2 7/8" Straight Bore
- 1.5500" Wide
- 0.110" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Type | Single Cone |
| Series | M514500 |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.110 in |
| I.D. | 2 7/8 in |
| Cone Width | 1.55 in |
| Tolerance | Standard |
| Origin | Cones |
| Enclosure | Open |
| Weight | 2.31 LB |
| EAN or UPC | 724956016044 |

