- 60 mm ID x 2.850" OD x 1 7/16" Wide Inner Ring
- Flanged
| Enclosure | N/A |
| Precision Ground | Yes |
| O.D. | 2.85 in |
| Cage Material | N/A |
| I.D. | 60 mm |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Flanged |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Capacity | N/A |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.84 LB |
| EAN or UPC | 724956012213 |

