- 635 Series Single Cone
- 2 3/4" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Series | 635 |
| Cone Width | 1 7/8 in |
| Origin | Cones |
| Cone Type | Single Cone |
| I.D. | 2 3/4 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | Steel |
| Weight | 3.93 LB |
| EAN or UPC | 724956020942 |

