- 99000 Series Single Cone
- 6" Straight Bore
- 2 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 2 13/16 in |
| Material | Steel |
| I.D. | 6 in |
| Series | 99000 |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Origin | Cones |
| Bore Type | Round Bore |
| Weight | 19.948 LB |
| EAN or UPC | 724956021062 |

