- Hacksaw Blade
- 10 1/4" Cutter Diameter
- 16 TPI
- 1/16" Thick
| Length | 15 3/4 in |
| Cutter Dia. | 10 1/4 in |
| Thickness | 0.0625 in |
| Teeth Per Inch (Text) | 16 |
| Cutting Edge Material | HSS |
| Weight | 0.25 LB |
| Length | 15 3/4 in |
| Cutter Dia. | 10 1/4 in |
| Thickness | 0.0625 in |
| Teeth Per Inch (Text) | 16 |
| Cutting Edge Material | HSS |
| Weight | 0.25 LB |