- Hacksaw Blade
- 3 1/2" Cutter Diameter
- 21 TPI
- 1/16" Thick
| Cutting Edge Material | HSS |
| Cutter Dia. | 3 1/2 in |
| Teeth Per Inch (Text) | 21 |
| Length | 8 in |
| Thickness | 0.0625 in |
| Weight | 0.12 LB |
| Cutting Edge Material | HSS |
| Cutter Dia. | 3 1/2 in |
| Teeth Per Inch (Text) | 21 |
| Length | 8 in |
| Thickness | 0.0625 in |
| Weight | 0.12 LB |