- Hacksaw Blade
- 10 1/4" Cutter Diameter
- 8 TPI
- 1/16" Thick
| Cutter Dia. | 10 1/4 in |
| Cutting Edge Material | HSS |
| Length | 15 3/4 in |
| Teeth Per Inch (Text) | 8 |
| Thickness | 0.0625 in |
| Weight | 8.51 LB |
| Cutter Dia. | 10 1/4 in |
| Cutting Edge Material | HSS |
| Length | 15 3/4 in |
| Teeth Per Inch (Text) | 8 |
| Thickness | 0.0625 in |
| Weight | 8.51 LB |