- Hacksaw Blade
- 14 3/4" Cutter Diameter
- 12 TPI
- 1/16" Thick
| Teeth Per Inch (Text) | 12 |
| Length | 20 7/8 in |
| Cutter Dia. | 14 3/4 in |
| Thickness | 0.0625 in |
| Cutting Edge Material | HSS |
| Weight | 0.35 LB |
| Teeth Per Inch (Text) | 12 |
| Length | 20 7/8 in |
| Cutter Dia. | 14 3/4 in |
| Thickness | 0.0625 in |
| Cutting Edge Material | HSS |
| Weight | 0.35 LB |