- Hacksaw Blade
- 13 3/4" Cutter Diameter
- 16 TPI
- 5/64" Thick
| Length | 19 3/4 in |
| Thickness | 0.078125 in |
| Cutter Dia. | 13 3/4 in |
| Cutting Edge Material | HSS |
| Teeth Per Inch (Text) | 16 |
| Weight | 0.48 LB |
| Length | 19 3/4 in |
| Thickness | 0.078125 in |
| Cutter Dia. | 13 3/4 in |
| Cutting Edge Material | HSS |
| Teeth Per Inch (Text) | 16 |
| Weight | 0.48 LB |