- Hacksaw Blade
- 17 5/16" Cutter Diameter
- 8 TPI
- 5/64" Thick
| Cutting Edge Material | HSS |
| Cutter Dia. | 17 5/16 in |
| Length | 23 5/8 in |
| Thickness | 0.078125 in |
| Teeth Per Inch (Text) | 8 |
| Weight | 0.25 LB |
| Cutting Edge Material | HSS |
| Cutter Dia. | 17 5/16 in |
| Length | 23 5/8 in |
| Thickness | 0.078125 in |
| Teeth Per Inch (Text) | 8 |
| Weight | 0.25 LB |