- Hacksaw Blade
- 24" Cutter Diameter
- 12 TPI
- 5/64" Thick
| Cutter Dia. | 24 in |
| Cutting Edge Material | HSS |
| Teeth Per Inch (Text) | 12 |
| Thickness | 0.078125 in |
| Length | 30 3/8 in |
| Weight | 0.5 LB |
| Cutter Dia. | 24 in |
| Cutting Edge Material | HSS |
| Teeth Per Inch (Text) | 12 |
| Thickness | 0.078125 in |
| Length | 30 3/8 in |
| Weight | 0.5 LB |