- B Cross Section
- 1 Rib
- Polyester/Polyurethane Material
| Type | Linked |
| Length | 30.000 m |
| Material | Polyester/Polyurethane |
| No. of Ribs | 1 |
| Belt Cross Section Style | B |
| Standard | RoHS compliant |
| Color | Black |
| Top Width | 17 mm |
| Weight | 0.317 LB |
| EAN or UPC | 662345080385 |
| Type | Linked |
| Length | 30.000 m |
| Material | Polyester/Polyurethane |
| No. of Ribs | 1 |
| Belt Cross Section Style | B |
| Standard | RoHS compliant |
| Color | Black |
| Top Width | 17 mm |
| Weight | 0.317 LB |
| EAN or UPC | 662345080385 |