- D Cross Section
- 1 1/4 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
| Belt Cross Section Style | D |
| Pulley Dia. Range [Min] | 13.2 in |
| Material | Polyester/Polyurethane |
| Package Type | 25 Foot Reel |
| Cross Section Height | N/A |
| Type | Linked |
| Cogged | No |
| Temperature Range [Max] | 240 °F |
| Color | Red |
| Cross Section Width | 1 1/4 in |
| Style | PowerTwist V-Belt |
| Temperature Range [Min] | -40 °F |
| Length | 25 ft |
| No. of Ribs | 1 |
| Standard | RoHS compliant |
| Weight | 0.308 LB |
| EAN or UPC | 662345003193 |

