Skip to content Skip to navigation menu
Ground Round Belting

04081060

Ground Round Belting
Item #101521924
  • Round Cross Section
  • 3/8 in Cross Section Width
  • 1 Rib
  • Polyester/Polyurethane Material
Ground Round Belting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Cross Section
  • 3/8 in Cross Section Width
  • 1 Rib
  • Polyester/Polyurethane Material
Type Linked
Temperature Range [Max] 240 °F
Belt Cross Section Style Round
Cross Section Width 3/8 in
Material Polyester/Polyurethane
Style Ground Round Belting
Length 100 ft
Temperature Range [Min] -40 °F
No. of Ribs 1
Color Red
Pulley Dia. Range [Min] 3 in
Standard RoHS compliant
Weight 0.034 LB
EAN or UPC 662345000734
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison