- BB Cross Section
- 5/8 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
features
- Easy to install without dismantling drive system
- Can be made endless to required length by hand in seconds
- No tools or welders needed
- Typically nonmarking
- Resistant to extremes of temperature, water, oils, grease and common industrial chemicals and solvents
- Reduces transmitted vibration
| Temperature Range [Min] | -40 °F |
| Package Type | 100 Foot Reel |
| Cross Section Height | N/A |
| Color | Red |
| Cross Section Width | 5/8 in |
| Length | 100 ft |
| Cogged | No |
| Temperature Range [Max] | 240 °F |
| No. of Ribs | 1 |
| Material | Polyester/Polyurethane |
| Type | Linked |
| Style | PowerTwist V-Belt |
| Standard | RoHS compliant |
| Pulley Dia. Range [Min] | 5 in |
| Belt Cross Section Style | BB |
| Weight | 0.088 LB |
| EAN or UPC | 662345003292 |
-
Pre-Packed Quantities


