- A Cross Section
- 1/2 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
features
- Easy to install without dismantling drive system
- Can be made endless to required length by hand in seconds
- No tools or welders needed
- Typically nonmarking
- Resistant to extremes of temperature, water, oils, grease and common industrial chemicals and solvents
- Reduces transmitted vibration
- Permanent solution
- Drop-in replacement for traditional v-belts
- same HP ratings as classical rubber belts
- Longer belt life than rubber v-belts
- Reduced spare v-belt inventory
- numerous belt lengths from just one box
| Temperature Range [Max] | 240 °F |
| Style | PowerTwist V-Belt |
| Length | 2.000 m |
| Type | Linked |
| Color | Red |
| Pulley Dia. Range [Min] | 3 in |
| No. of Ribs | 1 |
| Belt Cross Section Style | A |
| Temperature Range [Min] | -40 °F |
| Material | Polyester/Polyurethane |
| Standard | RoHS compliant |
| Top Width | 13 mm |
| Cross Section Width | 1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 662345037488 |
-
Pre-Packed Quantities


