- A Cross Section
- 1 Rib
- Polyester/Polyurethane Material
| Type | Linked |
| Temperature Range [Min] | -22 °F |
| Standard | RoHS compliant |
| Color | Purple, Green Top |
| Length | 100 ft |
| No. of Ribs | 1 |
| Material | Polyester/Polyurethane |
| Belt Cross Section Style | A |
| Temperature Range [Max] | 150 °F |
| Pulley Dia. Range [Min] | 3 in |
| Top Width | 13 mm |
| Weight | 0.094 LB |
| EAN or UPC | 662345036146 |

