- B Cross Section
- 1 Rib
- Polyester/Polyurethane Material
| Temperature Range [Min] | -40 °F |
| Material | Polyester/Polyurethane |
| Length | 100 ft |
| Belt Cross Section Style | B |
| Standard | RoHS compliant |
| Temperature Range [Max] | 240 °F |
| No. of Ribs | 1 |
| Color | Red |
| Style | PowerTwist V-Belt |
| Type | Linked |
| Weight | 0.108 LB |
| EAN or UPC | 662345035156 |

